Take 15% off your entire order!

Offer applied at checkout

Vollrath® Ergogrip™ Ladles With Kool-Touch® Handles 8 Oz. - Pkg Qty 6

Vollrath® Ergogrip™ Ladles With Kool-Touch® Handles 8 Oz. - Pkg Qty 6

Item #: WBB211977

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$49.95 ea.

Minimum Quantity: 2

Price: $299.70 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Vollrath® 1/2 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® 1/2 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® 6 Oz. Ladle - Black With 6" Handle - Pkg Qty 12

Vollrath® 6 Oz. Ladle - Black With 6" Handle - Pkg Qty 12

Vollrath® Ladle 4 Oz. - Pkg Qty 12

Vollrath® Ladle 4 Oz. - Pkg Qty 12

Vollrath® 1 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® 1 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® 52908 - Bicolite Ladle - Pkg Qty 72

Vollrath® 52908 - Bicolite Ladle - Pkg Qty 72

Vollrath® Serving Ladle 6 Oz - Pkg Qty 24

Vollrath® Serving Ladle 6 Oz - Pkg Qty 24

Vollrath® Short Handle Ladle 1 Oz - Pkg Qty 12

Vollrath® Short Handle Ladle 1 Oz - Pkg Qty 12

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Now with Agion®. One-piece construction. Stainless steel. Offset handle for more comfortable use. Shorter overall length permits easy serving under low profile breath guards. Handle stopper keeps the ladle from sliding into serving container. Length from bowl bottom to bend in handle. 14-1/4" Long. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Diameter 4-1/16 in (10.32 cm)
  • Length 14-1/4 in (36.2 cm)

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Description One-Piece Ergogrip™ Ladles With Kool-Touch® Handles, 4-1/16 Inches Bo
  • Material Stainless Steel with Coated Handle
  • Manufacturers Part Number 4980822
  • Capacity 8 oz
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Ergogrip™ Ladles With Kool-Touch® Handles 8 Oz. - Pkg Qty 6

Vollrath® Ergogrip™ Ladles With Kool-Touch® Handles 8 Oz. - Pkg Qty 6

Item #: WBB211977

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant