Take 15% off your entire order!

Offer applied at checkout

Vollrath® Egg Poacher 15 Hole Plate - Full Size - Pkg Qty 6

Vollrath® Egg Poacher 15 Hole Plate - Full Size - Pkg Qty 6

Item #: WBB212137

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$182.95 ea.

Price: $1,097.70 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Vollrath® Wear-Ever Egg Poacher Cup, 566445, 3" Top Diameter, Non-Stick Finish

Vollrath® Wear-Ever Egg Poacher Cup, 566445, 3" Top Diameter, Non-Stick Finish

Vollrath® Egg Poacher, 75080, 2-23/32" Hole Diameter, Stainless Steel - Pkg Qty 12

Vollrath® Egg Poacher, 75080, 2-23/32" Hole Diameter, Stainless Steel - Pkg Qty 12

Vollrath® Wear-Ever Egg Poacher Set, 56507, 4 Pc

Vollrath® Wear-Ever Egg Poacher Set, 56507, 4 Pc

Vollrath® 42100 - Egg Poacher Pan, Non-Stick, For 12 Eggs - Pkg Qty 6

Vollrath® 42100 - Egg Poacher Pan, Non-Stick, For 12 Eggs - Pkg Qty 6

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Made in U.S.A. 18-8 stainless steel. Complete with pan, plate, cover and lift-out aluminum poaching cups. Can be used to hold juice glasses on cold buffet bar. Hole diameter: 2-23/32" (6.9 cm). Imported item. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Size Full

Product Details

  • Brand Vollrath
  • Package Quantity 6
  • Description 15 Hole Plate
  • Material Stainless Steel
  • Manufacturers Part Number 75062
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Egg Poacher 15 Hole Plate - Full Size - Pkg Qty 6

Vollrath® Egg Poacher 15 Hole Plate - Full Size - Pkg Qty 6

Item #: WBB212137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant