Take 15% off your entire order!

Offer applied at checkout

Vollrath® Dripless Water Pan 4-3/8" For Trimline Ii Chafer - Pkg Qty 2

Vollrath® Dripless Water Pan 4-3/8" For Trimline Ii Chafer - Pkg Qty 2

Item #: WBB211922

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$165.95 ea.

Price: $331.90 / Pkg of 2

Quantity

Customers Also Viewed

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Made in U.S.A. NSF Certified. 300 series stainless steel. Dripless style prevents condensation from dripping onto table. Sold in package quantity of 2. Priced each.

Weights & Dimensions

  • Width 14-3/32 in (35.8 cm)
  • Height 4-3/8 in (11.11 cm)
  • Length 23-1/4 in (59.06 cm)

Product Details

  • Type Water Pan Chafer
  • Package Quantity 2
  • Brand Vollrath
  • Description Dripless Water Pan
  • Material Stainless Steel
  • Manufacturers Part Number 99745
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Dripless Water Pan 4-3/8" For Trimline Ii Chafer - Pkg Qty 2

Vollrath® Dripless Water Pan 4-3/8" For Trimline Ii Chafer - Pkg Qty 2

Item #: WBB211922

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant