Take 15% off your entire order!

Offer applied at checkout

Vollrath® Double Wall Beehive Bowl 3.4 Qt - Pkg Qty 6

Vollrath® Double Wall Beehive Bowl 3.4 Qt - Pkg Qty 6

Item #: WBB214103

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$121.95 ea.

Price: $731.70 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Vollrath® Double Wall Beehive Bowl .75 Qt - Pkg Qty 6

Vollrath® Double Wall Beehive Bowl .75 Qt - Pkg Qty 6

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Vollrath® Stainless Steel Double Wall Bowl 3.4 Qt - Pkg Qty 6

Vollrath® Stainless Steel Double Wall Bowl 3.4 Qt - Pkg Qty 6

American Metalcraft AB6 - Bowl, 23 Oz., Angled, Two Bottom Indentions, Double Wall

American Metalcraft AB6 - Bowl, 23 Oz., Angled, Two Bottom Indentions, Double Wall

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

An attractractive serving option. Double wall construction. Stainless steel. Mirror finish exterior, satin finish interior for upscale look. Dishwasher safe. 3.4 quart capacity. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 5 in (12.7 cm)
  • Diameter 9-1/8 in (23.18 cm)

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 46591
  • Capacity 3.4 qt
  • Shape Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Double Wall Beehive Bowl 3.4 Qt - Pkg Qty 6

Vollrath® Double Wall Beehive Bowl 3.4 Qt - Pkg Qty 6

Item #: WBB214103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant