Make your buffet more appealing. Stainless steel matte finish embossed legs for strength and style. Tubular design adds style and structural integrity to frame. Molded high temperature nylon side handles for easy transport and cool to touch. Kool-Touch® nylon cover handle is easy to grip and stays cool to touch. Stacking frame takes up less space when not in use. Includes Super Pan 3® full size food pan, water pan, dome cover, frame and 1 fuel holder. 9 quart capacity.
Vollrath® Dakota™ 9 Qt Rectangle Chafer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$585.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-5/8 in |
| Width | 14-5/16 in |
| Height | 13-9/16 in |
Product Details
| Type | Chafers |
| Color | Silver |
| Series | Dakota Chafers |
| Style | Rectangular Full Size Chafer |
| Capacity | 9 qt |
| Includes | Food Pan, Water Pan, and 2 Fuel Holders |
| Material | 18/8 Stainless Steel |
| Package Quantity | 1 |
| Handle Color Family | Black |
| Manufacturers Part Number | 99860 |
| Brand | Vollrath |