Take 15% off your entire order!

Offer applied at checkout

Vollrath® Dakota™ 1/2 Size Chafer

Vollrath® Dakota™ 1/2 Size Chafer

Item #: WBB214495

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $258.95

Quantity

Customers Also Viewed

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Vollrath® Dakota™ 9 Qt Rectangle Chafer

Vollrath® Dakota™ 9 Qt Rectangle Chafer

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Make your buffet more appealing. Stainless steel matte finish embossed legs for strength and style. Tubular design adds style and structural integrity to frame. Molded high temperature nylon side handles for easy transport and cool to touch. Kool-Touch® nylon cover handle is easy to grip and stays cool to touch. Stacking frame takes up less space when not in use. Includes Super Pan 3® full size food pan, water pan, dome cover, frame and 1 fuel holder. 4.1 quart capacity.

Weights & Dimensions

  • Width 12-1/16 in (30.64 cm)
  • Length 18-1/16 in (45.88 cm)
  • Height 12-7/32 in (31.04 cm)

Product Details

  • Capacity 4.1 qt
  • Includes Food Pan, Water Pan and 1 Fuel Holder
  • Type Chafers
  • Handle Color Family Black
  • Package Quantity 1
  • Brand Vollrath
  • Series Dakota Chafers
  • Material 18/8 Stainless Steel
  • Style Rectangular Half Size Chafer
  • Manufacturers Part Number 99870
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Dakota™ 1/2 Size Chafer

Vollrath® Dakota™ 1/2 Size Chafer

Item #: WBB214495

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant