Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cover For Orion® 6 Qt Round Chafer - Pkg Qty 6

Vollrath® Cover For Orion® 6 Qt Round Chafer - Pkg Qty 6

Item #: WBB214272

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$95.95 ea.

Price: $575.70 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Alegacy AL820A - Chafing Dish, Economy, Full Size

Alegacy AL820A - Chafing Dish, Economy, Full Size

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Understated elegance complements any buffet setting. Distinctive curves and profile create a style that accentuates any presentation from casual to fine dining. Optional Cover for Orion® 6 Qt. Round Chafer quart capacity. Sold in package quantity of 6. Priced each.

Product Details

  • Type Round Chafer
  • Package Quantity 6
  • Brand Vollrath
  • Description Cover
  • Material Stainless Steel
  • Manufacturers Part Number 46534
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cover For Orion® 6 Qt Round Chafer - Pkg Qty 6

Vollrath® Cover For Orion® 6 Qt Round Chafer - Pkg Qty 6

Item #: WBB214272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant