Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cover Holder for Orion® 6 Qt Round Chafer

Vollrath® Cover Holder for Orion® 6 Qt Round Chafer

Item #: WBB214117

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 17

Price: $20.75

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Alegacy AL820A - Chafing Dish, Economy, Full Size

Alegacy AL820A - Chafing Dish, Economy, Full Size

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Understated elegance complements any buffet setting. Distinctive curves and profile create a style that accentuates any presentation from casual to fine dining. Optional Cover Holder for Orion® 6 Qt. Round Chafer quart capacity.

Product Details

  • Type Round Chafer
  • Package Quantity 1
  • Brand Vollrath
  • Description Cover Holder
  • Material Stainless Steel
  • Manufacturers Part Number 46434
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

17 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cover Holder for Orion® 6 Qt Round Chafer

Vollrath® Cover Holder for Orion® 6 Qt Round Chafer

Item #: WBB214117

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant