Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cocktail Shaker Beehive Style 12 Oz - Pkg Qty 10

Vollrath® Cocktail Shaker Beehive Style 12 Oz - Pkg Qty 10

Item #: WBB214077

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$69.95 ea.

Price: $699.50 / Pkg of 10

Quantity

Customers Also Viewed

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Vollrath® Bar Mini-Shaker 15 Oz. - Pkg Qty 12

Vollrath® Bar Mini-Shaker 15 Oz. - Pkg Qty 12

Vollrath® Bar Shaker 30 Oz - Pkg Qty 12

Vollrath® Bar Shaker 30 Oz - Pkg Qty 12

Winco BS-15 Bar Shaker - Pkg Qty 12

Winco BS-15 Bar Shaker - Pkg Qty 12

Vollrath® Stainless Steel Bowl 24 Oz - Pkg Qty 24

Vollrath® Stainless Steel Bowl 24 Oz - Pkg Qty 24

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Perfect for individual service. Lustrous mirror-finished stainless steel. Crimped top removes easily. Simple yet elegant design. Fun and whimsical beehive design - easy gripping. Small size perfect for individual service. 12 ounce capacity. Sold in package quantity of 10. Priced each.

Weights & Dimensions

  • Height 7 in (17.78 cm)
  • Diameter 2-1/2 in (6.35 cm)

Product Details

  • Package Quantity 10
  • Brand Vollrath
  • Description Beehive
  • Material Stainless Steel
  • Manufacturers Part Number 47610
  • Capacity 12 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cocktail Shaker Beehive Style 12 Oz - Pkg Qty 10

Vollrath® Cocktail Shaker Beehive Style 12 Oz - Pkg Qty 10

Item #: WBB214077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant