Take 15% off your entire order!

Offer applied at checkout

Vollrath® Classic™ Stainless Steel Stock Pot 38-1/2 Qt.

Vollrath® Classic™ Stainless Steel Stock Pot 38-1/2 Qt.

Item #: WBB212015

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $460.95

Quantity

Customers Also Viewed

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Vollrath® Optio Stock Pot, 3501, 8" Depth, 21 Gauge, With Cover - Pkg Qty 2

Vollrath® Optio Stock Pot, 3501, 8" Depth, 21 Gauge, With Cover - Pkg Qty 2

Alegacy 21CT Stainless Steel Stock Pot w/ Cover 40 Qt. - 21SSSP40

Alegacy 21CT Stainless Steel Stock Pot w/ Cover 40 Qt. - 21SSSP40

Vollrath® Optio Stock Pot, 3503, 9-1/2" Depth, 21 Gauge, With Cover - Pkg Qty 2

Vollrath® Optio Stock Pot, 3503, 9-1/2" Depth, 21 Gauge, With Cover - Pkg Qty 2

Vollrath® Cover For 16/20/24 Qt Tri-Ply Stock Pot

Vollrath® Cover For 16/20/24 Qt Tri-Ply Stock Pot

Vollrath® Cover for 24 Qt. Stock Pot

Vollrath® Cover for 24 Qt. Stock Pot

Winco SST-80 Stock Pot W/ Cover, 80 Qt.

Winco SST-80 Stock Pot W/ Cover, 80 Qt.

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Baby Changing Table - 9012

Baby Changing Table - 9012

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

NSF Certified Made in U.S.A. Solid welded stainless steel handles for durability and easy cleaning. 18-8 stainless steel. Feature an arc-sprayed aluminum bottom to distribute heat evenly. Covers sold separately.

Weights & Dimensions

  • Depth 15-3/4 in (40.01 cm)
  • Diameter 13-7/8 in (35.24 cm)

Product Details

  • Brand Vollrath
  • Package Quantity 1
  • Description Stainless Steel Stock Pots and Storage Containers, 13-7/8 Dia. x 15-3/4 D in.
  • Material 18-8 Stainless Steel
  • Manufacturers Part Number 78630
  • Capacity 38-1/2 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Classic™ Stainless Steel Stock Pot 38-1/2 Qt.

Vollrath® Classic™ Stainless Steel Stock Pot 38-1/2 Qt.

Item #: WBB212015

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant