Take 15% off your entire order!

Offer applied at checkout

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan with Gatorgrip 7-1/2 Qt.

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan with Gatorgrip 7-1/2 Qt.

Item #: WBB212083

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $294.95

Quantity

Customers Also Viewed

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 5 Qt. - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 5 Qt. - Pkg Qty 2

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Vollrath® 3 Qt(10")Saute Pan With Plain Handle - Pkg Qty 2

Vollrath® 3 Qt(10")Saute Pan With Plain Handle - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4068, 8 Gauge, 2 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4068, 8 Gauge, 2 Quart Capacity - Pkg Qty 2

Winco AXST-3 Super Aluminum Saut? Pan with Offset Handle, 3 Qt - Pkg Qty 6

Winco AXST-3 Super Aluminum Saut? Pan with Offset Handle, 3 Qt - Pkg Qty 6

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Made in U.S.A. NSF Certified. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. Fitted with new TriVent™ Silicone Handles which are rated at 450°F (232°C) for stovetop or oven use. Smooth surface for easy cleaning. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Flat and domed covers available (sold separately). Ideal for sautéing, stir-frying and browning. Tall side minimizes spattering versus a fry pan. Helper handle.

Weights & Dimensions

  • Depth 2-5/8 in (6.67 cm)
  • Diameter 14 in (35.56 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Wear-Ever® Classic Select® Heavy-Duty Sauté Pans

  • Material Aluminum with Silicone Handle
  • Manufacturers Part Number 68737
  • Capacity 7-1/2 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan with Gatorgrip 7-1/2 Qt.

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan with Gatorgrip 7-1/2 Qt.

Item #: WBB212083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant