Take 15% off your entire order!

Offer applied at checkout

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 3 Qt. - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 3 Qt. - Pkg Qty 2

Item #: WBB212081

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$138.95 ea.

Minimum Quantity: 2

Price: $277.90 / Pkg of 2

Quantity

Customers Also Viewed

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Vollrath® 3 Qt(10")Saute Pan With Plain Handle - Pkg Qty 2

Vollrath® 3 Qt(10")Saute Pan With Plain Handle - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4068, 8 Gauge, 2 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4068, 8 Gauge, 2 Quart Capacity - Pkg Qty 2

Winco AXST-7 Super Aluminum Saut? Pan with Offset Handle, 7.5 Qt - Pkg Qty 6

Winco AXST-7 Super Aluminum Saut? Pan with Offset Handle, 7.5 Qt - Pkg Qty 6

Winco AXST-3 Super Aluminum Saut? Pan with Offset Handle, 3 Qt - Pkg Qty 6

Winco AXST-3 Super Aluminum Saut? Pan with Offset Handle, 3 Qt - Pkg Qty 6

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

Made in U.S.A. NSF Certified. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. Fitted with new TriVent™ Silicone Handles which are rated at 450°F (232°C) for stovetop or oven use. Smooth surface for easy cleaning. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Flat and domed covers available (sold separately). Ideal for sautéing, stir-frying and browning. Tall side minimizes spattering versus a fry pan. Sold in package quantity of 2. Priced each.

Weights & Dimensions

  • Depth 2-3/8 in (6.03 cm)
  • Diameter 10 in (25.4 cm)

Product Details

  • Package Quantity 2
  • Brand Vollrath
  • Description Wear-Ever® Classic Select® Heavy-Duty Sauté Pans

  • Material Aluminum with Silicone Handle
  • Manufacturers Part Number 68733
  • Capacity 3 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 3 Qt. - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 3 Qt. - Pkg Qty 2

Item #: WBB212081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant