Take 15% off your entire order!

Offer applied at checkout

Vollrath® Classic Select® Heavy Duty Aluminum Sauce Pot 12" - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Sauce Pot 12" - Pkg Qty 2

Item #: WBB212064

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$297.95 ea.

Price: $595.90 / Pkg of 2

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Vollrath® Optio Sauce Pot, 3902, 6-3/8" Depth, 21 Gauge - Pkg Qty 2

Vollrath® Optio Sauce Pot, 3902, 6-3/8" Depth, 21 Gauge - Pkg Qty 2

Vollrath® 14 Qt (12") Sauce Pot - Pkg Qty 2

Vollrath® 14 Qt (12") Sauce Pot - Pkg Qty 2

Alegacy EW25010WC - 10 Qt. Sauce Pot / The-Point-Two-Five-Line™ w / Cover

Alegacy EW25010WC - 10 Qt. Sauce Pot / The-Point-Two-Five-Line™ w / Cover

Alegacy EW2506WC - 6 Qt. Sauce Pot / The-Point-Two-Five-Line™ w / Cover

Alegacy EW2506WC - 6 Qt. Sauce Pot / The-Point-Two-Five-Line™ w / Cover

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Heavy Duty Sauce Pots. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Flat and domed covers available (sold separately). 2 Gauge – 1/4" (.63 cm) thick. Ideal for reducing liquids. Wider diameter and lower sides provide greater surface area for preparing soups, stews and sauces. Solid welded aluminum handles for durability and easy interior cleaning. Sold in package quantity of 2. Priced each.

Weights & Dimensions

  • Depth 7-3/8 in (18.73 cm)
  • Diameter 12 in (30.48 cm)

Product Details

  • Package Quantity 2
  • Brand Vollrath
  • Description Wear-Ever® Classic Select™ Heavy Duty Aluminum Sauce Pots

  • Material Aluminum
  • Manufacturers Part Number 68414
  • Capacity 14 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Classic Select® Heavy Duty Aluminum Sauce Pot 12" - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Sauce Pot 12" - Pkg Qty 2

Item #: WBB212064

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant