Take 15% off your entire order!

Offer applied at checkout

Vollrath® Classic Select® Heavy Duty Aluminum Straight Sided Sauce Pan 8-1/2 Qt.

Vollrath® Classic Select® Heavy Duty Aluminum Straight Sided Sauce Pan 8-1/2 Qt.

Item #: WBB212104

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $198.95

Quantity

Customers Also Viewed

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Vollrath® 8.5 Qt (10") Sauce Pan-Plain Handle

Vollrath® 8.5 Qt (10") Sauce Pan-Plain Handle

Alegacy SSSP7 - 18/8 Stainless Steel Sauce Pan w/ Cover & Helper Handle 7.6 Qt.

Alegacy SSSP7 - 18/8 Stainless Steel Sauce Pan w/ Cover & Helper Handle 7.6 Qt.

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Straight Sided Sauce Pans. 6 gauge. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Flat and domed covers available (sold separately). Ideal for sauces, vegetables, rice, cereals, or soups. Large radius corners for easy stirring and cleaning.

Weights & Dimensions

  • Depth 6-1/2 in (16.51 cm)
  • Diameter 10 in (25.4 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Wear-Ever® Classic Select® Heavy-Duty Aluminum Straight Sided Sauce Pa
  • Material Aluminum with Silicone Handle
  • Manufacturers Part Number 69448
  • Capacity 8-1/2 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Classic Select® Heavy Duty Aluminum Straight Sided Sauce Pan 8-1/2 Qt.

Vollrath® Classic Select® Heavy Duty Aluminum Straight Sided Sauce Pan 8-1/2 Qt.

Item #: WBB212104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant