Take 15% off your entire order!

Offer applied at checkout

Vollrath® Classic Select® Heavy Duty Aluminum Straight Sided Sauce Pan 6-1/2 Qt. - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Straight Sided Sauce Pan 6-1/2 Qt. - Pkg Qty 2

Item #: WBB212090

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$178.95 ea.

Price: $357.90 / Pkg of 2

Quantity

Customers Also Viewed

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Alegacy SSSP7 - 18/8 Stainless Steel Sauce Pan w/ Cover & Helper Handle 7.6 Qt.

Alegacy SSSP7 - 18/8 Stainless Steel Sauce Pan w/ Cover & Helper Handle 7.6 Qt.

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Straight Sided Sauce Pans. 6 gauge. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Flat and domed covers available (sold separately). Ideal for sauces, vegetables, rice, cereals, or soups. Large radius corners for easy stirring and cleaning. Sold in package quantity of 2. Priced each.

Weights & Dimensions

  • Depth 5 in (12.7 cm)
  • Diameter 10 in (25.4 cm)

Product Details

  • Package Quantity 2
  • Brand Vollrath
  • Description Wear-Ever® Classic Select® Heavy-Duty Aluminum Straight Sided Sauce Pa
  • Material Aluminum with Silicone Handle
  • Manufacturers Part Number 69446
  • Capacity 6-1/2 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Classic Select® Heavy Duty Aluminum Straight Sided Sauce Pan 6-1/2 Qt. - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Straight Sided Sauce Pan 6-1/2 Qt. - Pkg Qty 2

Item #: WBB212090

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant