Take 15% off your entire order!

Offer applied at checkout

Vollrath® Classic Select® Heavy Duty Aluminum Straight Sided Sauce Pan 2-1/2 Qt. - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Straight Sided Sauce Pan 2-1/2 Qt. - Pkg Qty 2

Item #: WBB212084

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$111.95 ea.

Minimum Quantity: 2

Price: $223.90 / Pkg of 2

Quantity

Customers Also Viewed

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Vollrath® Wear-Ever Classic Select Sauce Pan, 4107, 6 Gauge, 2-1/2 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Sauce Pan, 4107, 6 Gauge, 2-1/2 Quart Capacity - Pkg Qty 2

Vollrath® 2.5 Qt (7-1/4") Pan With Plain Handle - Pkg Qty 2

Vollrath® 2.5 Qt (7-1/4") Pan With Plain Handle - Pkg Qty 2

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

Straight Sided Sauce Pans. 6 gauge. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Flat and domed covers available (sold separately). Ideal for sauces, vegetables, rice, cereals, or soups. Large radius corners for easy stirring and cleaning. Sold in package quantity of 2. Priced each.

Weights & Dimensions

  • Depth 3-5/8 in (9.21 cm)
  • Diameter 7-1/4 in (18.42 cm)

Product Details

  • Package Quantity 2
  • Brand Vollrath
  • Description Wear-Ever® Classic Select® Heavy-Duty Aluminum Straight Sided Sauce Pa
  • Material Aluminum with Silicone Handle
  • Manufacturers Part Number 69442
  • Capacity 2-1/2 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Classic Select® Heavy Duty Aluminum Straight Sided Sauce Pan 2-1/2 Qt. - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Straight Sided Sauce Pan 2-1/2 Qt. - Pkg Qty 2

Item #: WBB212084

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant