Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® - Twin Well 7 Qt. Rethermalizer with Package

Vollrath® Cayenne® - Twin Well 7 Qt. Rethermalizer with Package

Item #: WBB212067

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,647.00

Quantity

Customers Also Viewed

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Winco FW-S500 Electric Food Warmer, Stainless Steel

Winco FW-S500 Electric Food Warmer, Stainless Steel

Vollrath® Cayenne® - Twin Well 7 Qt. Rethermalizer

Vollrath® Cayenne® - Twin Well 7 Qt. Rethermalizer

Vollrath® Mirage Induction Rethermalizer, 74110140, 11 Quart, Red

Vollrath® Mirage Induction Rethermalizer, 74110140, 11 Quart, Red

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Vollrath® E-Z Juice Extractor

Vollrath® E-Z Juice Extractor

The twin 7-quart merchandiser was designed to provide optimum serving temperature for two different food products. Individual controls allow a wide range of temperature selections. Low-water indicator light eliminates guesswork. Control knobs with metal guards to prevent damage or accidental changes. Theromoset fiber reinforced well - self-insulating and maximum energy efficiency. Cast aluminum non-stick dome element provides maximum energy transfer with minimum power. Holds two 7-1/4 qt. insets. Independent timer for each warmer. Meets NSF4 performance standards. Stainless exterior for easy cleaning. Timer Feature: Timer provides a preheat function. When you set the timer, element will run on high setting. When timer reaches zero, the element is controlled by the adjustable thermostat. 23"L x 13-1/2"W x 11-1/2"H Overall Dimensions.

Weights & Dimensions

  • Width 13-1/2 in (34.29 cm)
  • Length 23 in (58.42 cm)
  • Height 11-1/2 in (29.21 cm)
  • Size 23X13-1/2X11-1/2 in

Product Details

  • Voltage 120 V
  • Capacity (2) 7
  • Amperage 11.7 A
  • Type Rethermalizer
  • Watts 700 W
  • Package Quantity 1
  • Brand Vollrath
  • Material Coated Aluminum Wells Stainless Steel Exterior
  • Manufacturers Part Number 72029
  • Plug Type 5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® - Twin Well 7 Qt. Rethermalizer with Package

Vollrath® Cayenne® - Twin Well 7 Qt. Rethermalizer with Package

Item #: WBB212067

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant