Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® Heated Shelf - Left Aligned Items 48" 120V

Vollrath® Cayenne® Heated Shelf - Left Aligned Items 48" 120V

Item #: WBB212097

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,633.00

Quantity

Customers Also Viewed

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Vollrath® Cayenne® Heated Shelf - Right Aligned Items 24" 120V

Vollrath® Cayenne® Heated Shelf - Right Aligned Items 24" 120V

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Vollrath® Cayenne® Heated Shelf - Left Aligned Items 24" 120V

Vollrath® Cayenne® Heated Shelf - Left Aligned Items 24" 120V

Vollrath® Cayenne® Heated Shelf - Right Aligned Items 48" 120V

Vollrath® Cayenne® Heated Shelf - Right Aligned Items 48" 120V

Nemco® Heat Shelf, 48"W x 20"D x 2-1/4"H Stainless Steel - 6301-48-SS

Nemco® Heat Shelf, 48"W x 20"D x 2-1/4"H Stainless Steel - 6301-48-SS

Nemco® Heat Shelf, 18"W x 20"D x 2-1/4"H Stainless Steel - 6301-18-SS

Nemco® Heat Shelf, 18"W x 20"D x 2-1/4"H Stainless Steel - 6301-18-SS

Vollrath® Mirage Induction Rethermalizer, 74110140, 11 Quart, Red

Vollrath® Mirage Induction Rethermalizer, 74110140, 11 Quart, Red

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Vollrath® E-Z Juice Extractor

Vollrath® E-Z Juice Extractor

Exclusive energy saving design. 33% to 66% energy savings during off-peak times by only heating the zone that is needed. Thermostatically controlled unit maintains even and accurate temperature. Stainless steel outer construction provides years of dependable service. Smooth top with welded corners provides an easy-to-clean surface free from grease and dirt traps. Aluminum core provides even heat distribution. Durable rope-style heating element for even heating and longer life. 48"L x 20"W x 5-11/16"H Overall Dimensions.

Weights & Dimensions

  • Depth 20 in (50.8 cm)
  • Width 48 in (121.92 cm)
  • Height 5-11/16 in (14.45 cm)

Product Details

  • Voltage 120 V
  • Description Left Heated Shelf
  • Amperage 6 A
  • Type Stainless Steel
  • Watts 720 W
  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel Exterior with Aluminum Core
  • Manufacturers Part Number 7277048
  • Plug Type 5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® Heated Shelf - Left Aligned Items 48" 120V

Vollrath® Cayenne® Heated Shelf - Left Aligned Items 48" 120V

Item #: WBB212097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant