Price: $807.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Merchandisers are ideal for rethermalizing chilled food or holding heated food. Meets appropriate NSF4 performance standards. Uses up to 25% less energy. Holds up to 4" (10 cm) deep pans - full and fractional sizes. Must be used with water for maximum energy transfer (NSF Standard). Low-water indicator light eliminates guesswork. Lighted on/off switch. Recessed control knobs. Pans not included. Well depth - 6-5/8" (16.8 cm). 13-3/4"L x 21-3/4"W x 9"H Overall Dimensions.
Weights & Dimensions
- Width 21-3/4 in (55.25 cm)
- Length 13-3/4 in (34.93 cm)
- Well Depth 6-5/8 in (16.83 cm)
- Height 9 in (22.86 cm)
- Size 13-3/4X21-3/4X9 in
Product Details
- Voltage 120 V
- Capacity 12" x 20" Pan
- Amperage 12 A
- Type Rethermalizer
- Watts 1440 W
- Package Quantity 1
- Brand Vollrath
- Material Thermoset Fiber Resin Well
- Manufacturers Part Number 72023
- Plug Type 5-15P
Customer Review
Product Q & A
There are no questions for this product.

Vollrath® Cayenne® Full Size Heat 'N Serve HS-Ultra
$807.0
- Product Information
- Customer Review
- Product Q&A
- Accessories