Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® 720201103, 4 Qt. Full Size Merchandisers w/Menu Board Country Kitchen

Vollrath® Cayenne® 720201103, 4 Qt. Full Size Merchandisers w/Menu Board Country Kitchen

Item #: WBB212070

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,610.00

Quantity

Customers Also Viewed

Vollrath® Cayenne®720201103,  4 Qt. Full Size Merchandisers with Menu Board - Tuscan

Vollrath® Cayenne®720201103, 4 Qt. Full Size Merchandisers with Menu Board - Tuscan

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Vollrath® 72020003, Full-Size Soup Merchandiser Base W/ Country Graphic, 120 Volt

Vollrath® 72020003, Full-Size Soup Merchandiser Base W/ Country Graphic, 120 Volt

Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Vollrath® Cayenne® 72231, Soup Merchandiser Accessory Kit

Vollrath® 720202103,  Full-Size Soup Merchandiser Base w/Menu Board, 120 Volt

Vollrath® 720202103, Full-Size Soup Merchandiser Base w/Menu Board, 120 Volt

Vollrath® 720202003, Full-Size Soup Merchandiser, 120 Volt

Vollrath® 720202003, Full-Size Soup Merchandiser, 120 Volt

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Cayenne® - 4 Qt. Full Size Merchandisers with Menu Board - Country Kitchen

Base is full-size rethermalizer with lighted on/off switch and recessed knobs. Durable ACM menu board. Quality stainless steel adaptor plate, insets, hinged covers and ladles. Low water indicator light. High resolution graphics. Knob attachment of menu board for easy removal for cleaning. Country Kitchen Style. 18-1/2"L x 26-1/4"W x 25-1/2"H Overall Dimensions.

Weights & Dimensions

  • Depth 26-1/4 in (66.68 cm)
  • Width 18-1/2 in (46.99 cm)
  • Height 25-1/2 in (64.77 cm)

Product Details

  • Voltage 120 V
  • Description Soup Merchandiser W/Menu Board
  • Plug 5-15P
  • Capacity (3) 4 qt
  • Amperage 8.3 A
  • Watts 1000 W
  • Package Quantity 1
  • Brand Vollrath
  • Material Thermoset Well, Stainless Steel
  • Style Country KItchen
  • Manufacturers Part Number 720201103

Compliance & Certifications

  • Certifications NSF Listed, UL Listed US and Canada
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® 720201103, 4 Qt. Full Size Merchandisers w/Menu Board Country Kitchen

Vollrath® Cayenne® 720201103, 4 Qt. Full Size Merchandisers w/Menu Board Country Kitchen

Item #: WBB212070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant