Take 15% off your entire order!

Offer applied at checkout

Vollrath® Carbon Steel Stir Fry Pan with Silicone Handle - 11"

Vollrath® Carbon Steel Stir Fry Pan with Silicone Handle - 11"

Item #: WBB212046

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $120.95

Quantity

Customers Also Viewed

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Vollrath® Arkadia 7" Non-Stick Fry Pan, N7007, 9 Gauge, 1-3/8" Depth - Pkg Qty 6

Vollrath® Arkadia 7" Non-Stick Fry Pan, N7007, 9 Gauge, 1-3/8" Depth - Pkg Qty 6

Vollrath® 7" Fry Pan With Powercoat And Trivent Plain Handle - Pkg Qty 6

Vollrath® 7" Fry Pan With Powercoat And Trivent Plain Handle - Pkg Qty 6

Winco AFP-8NS Fry Pan - Pkg Qty 6

Winco AFP-8NS Fry Pan - Pkg Qty 6

Winco AFP-7NS Fry Pan - Pkg Qty 6

Winco AFP-7NS Fry Pan - Pkg Qty 6

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Winco ASFP-11NS Non-Stick Stir Fry Pan - Pkg Qty 6

Winco ASFP-11NS Non-Stick Stir Fry Pan - Pkg Qty 6

Winco ASFP-11 Stir Fry Pan - Pkg Qty 6

Winco ASFP-11 Stir Fry Pan - Pkg Qty 6

Vollrath® Miramar 8" French Omelet Pan Without Cover, 49417, 1-3/4 Quart Capacity, Satin Finish

Vollrath® Miramar 8" French Omelet Pan Without Cover, 49417, 1-3/4 Quart Capacity, Satin Finish

Vollrath® Wear-Ever Fry Pan With PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Wear-Ever Fry Pan With PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

Induction Ready!. Triple low-profile stainless rivets permanently attach handle to pan. Flat bottom sits level on cooking surface. Riveted plated steel handle with GatorGrip® handle stays cool to the touch. For use with conventional or induction ranges. Carbon steel heats fast and evenly. Domed cover sold separately. Pans must be seasoned before use.

Weights & Dimensions

  • Depth 3-1/2 in (8.89 cm)
  • Diameter 11 in (27.94 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Carbon Steel Stir Fry Pan, 11 Diameter Inches

  • Material Carbon Steel
  • Manufacturers Part Number 59949
  • Capacity 4-1/2 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Carbon Steel Stir Fry Pan with Silicone Handle - 11"

Vollrath® Carbon Steel Stir Fry Pan with Silicone Handle - 11"

Item #: WBB212046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant