Take 15% off your entire order!

Offer applied at checkout

Vollrath® Carbon Steel Induction Stir Fry Pan with Silicone Handle - 11"

Vollrath® Carbon Steel Induction Stir Fry Pan with Silicone Handle - 11"

Item #: WBB212047

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $226.95

Quantity

Customers Also Viewed

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Vollrath® Arkadia 7" Non-Stick Fry Pan, N7007, 9 Gauge, 1-3/8" Depth - Pkg Qty 6

Vollrath® Arkadia 7" Non-Stick Fry Pan, N7007, 9 Gauge, 1-3/8" Depth - Pkg Qty 6

Vollrath® 7" Fry Pan With Powercoat And Trivent Plain Handle - Pkg Qty 6

Vollrath® 7" Fry Pan With Powercoat And Trivent Plain Handle - Pkg Qty 6

Winco AFP-8NS Fry Pan - Pkg Qty 6

Winco AFP-8NS Fry Pan - Pkg Qty 6

Winco AFP-7NS Fry Pan - Pkg Qty 6

Winco AFP-7NS Fry Pan - Pkg Qty 6

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Winco ASFP-11NS Non-Stick Stir Fry Pan - Pkg Qty 6

Winco ASFP-11NS Non-Stick Stir Fry Pan - Pkg Qty 6

Winco ASFP-11 Stir Fry Pan - Pkg Qty 6

Winco ASFP-11 Stir Fry Pan - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Baby Changing Table - 9012

Baby Changing Table - 9012

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Induction Ready!. SteelCoat x3™ premium non-stick coating for easy clean-up, reduces use of fats and oils. Carbon steel conducts heat fast and evenly. For use with conventional or induction range - 1.8 kw or less. Flat bottom sits level on cooking surface. Riveted plated steel handle with GatorGrip® handle stays cool to the touch. Domed cover sold separately. Pans must be seasoned before use.

Weights & Dimensions

  • Depth 3-1/2 in (8.89 cm)
  • Diameter 11 in (27.94 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Carbon Steel Stir Fry Pan with SteelCoat x3 Interior, 11 Diameter Inches

  • Material Carbon Steel
  • Manufacturers Part Number 59950
  • Capacity 4-1/2 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Carbon Steel Induction Stir Fry Pan with Silicone Handle - 11"

Vollrath® Carbon Steel Induction Stir Fry Pan with Silicone Handle - 11"

Item #: WBB212047

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant