Take 15% off your entire order!

Offer applied at checkout

Vollrath® Carbon Steel Fry Pan 9-3/8" - Pkg Qty 6

Vollrath® Carbon Steel Fry Pan 9-3/8" - Pkg Qty 6

Item #: WBB212022

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$65.95 ea.

Price: $395.70 / Pkg of 6

Quantity

Customers Also Viewed

Vollrath® Carbon Steel Fry Pan 8-1/2" - Pkg Qty 12

Vollrath® Carbon Steel Fry Pan 8-1/2" - Pkg Qty 12

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Wear-Ever Fry Pan With PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Wear-Ever Fry Pan With PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Miramar 8" French Omelet Pan Without Cover, 49417, 1-3/4 Quart Capacity, Satin Finish

Vollrath® Miramar 8" French Omelet Pan Without Cover, 49417, 1-3/4 Quart Capacity, Satin Finish

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

Carbon steel fry pans. Carbon steel conducts heat fast and evenly. Classic French style. Permanently welded balanced handle. Safe for use in oven or under broiler. Covers not available. For use with conventional ranges or 120V induction ranges - 1.8 kw or less. Pans must be seasoned before use. 1-7/8" High. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Diameter 9-3/8 in (23.81 cm)

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Material Carbon Steel
  • Manufacturers Part Number 58910
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Carbon Steel Fry Pan 9-3/8" - Pkg Qty 6

Vollrath® Carbon Steel Fry Pan 9-3/8" - Pkg Qty 6

Item #: WBB212022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant