Take 15% off your entire order!

Offer applied at checkout

Vollrath® Bell Creamer 7-1/4 Oz - Pkg Qty 12

Vollrath® Bell Creamer 7-1/4 Oz - Pkg Qty 12

Item #: WBB214223

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$11.25 ea.

Minimum Quantity: 3

Price: $135.00 / Pkg of 12

Quantity

Customers Also Viewed

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Mirror-finished stainless steel. Excellent choice for serving cream, sauces, and dressings. 8 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Depth 3-1/8 in (7.94 cm)

Product Details

  • Brand Vollrath
  • Package Quantity 12
  • Material Stainless Steel
  • Manufacturers Part Number 46008
  • Capacity 8 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Bell Creamer 7-1/4 Oz - Pkg Qty 12

Vollrath® Bell Creamer 7-1/4 Oz - Pkg Qty 12

Item #: WBB214223

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant