Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Vollrath

Model # :WBB214222

MPN #: 46005

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Product Description
Mirror-finished stainless steel. Excellent choice for serving cream, sauces, and dressings. 5 ounce capacity. Sold in package quantity of 12. Priced each.

PRICE
$150.00  Sold in packages of 12 / $12.50 ea

Min. purchase quantity is 4
4
4
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth2-3/4 in

Product Details

Manufacturers Part Number46005
Capacity5 oz
MaterialStainless Steel
Package Quantity12
BrandVollrath