Take 15% off your entire order!

Offer applied at checkout

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Item #: WBB214221

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$6.90 ea.

Minimum Quantity: 3

Price: $165.60 / Pkg of 24

Quantity

Customers Also Viewed

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Mirror-finished stainless steel. Excellent choice for serving cream, sauces, and dressings. 3 ounce capacity. Sold in package quantity of 24. Priced each.

Weights & Dimensions

  • Depth 2 in (5.08 cm)

Product Details

  • Package Quantity 24
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 46003
  • Capacity 3 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Item #: WBB214221

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant