Take 15% off your entire order!

Offer applied at checkout

Vollrath® Bar Shaker 30 Oz - Pkg Qty 12

Vollrath® Bar Shaker 30 Oz - Pkg Qty 12

Item #: WBB214217

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$26.95 ea.

Minimum Quantity: 2

Price: $323.40 / Pkg of 12

Quantity

Customers Also Viewed

Vollrath® Bar Mini-Shaker 15 Oz. - Pkg Qty 12

Vollrath® Bar Mini-Shaker 15 Oz. - Pkg Qty 12

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Winco BS-15 Bar Shaker - Pkg Qty 12

Winco BS-15 Bar Shaker - Pkg Qty 12

Vollrath® Stainless Steel Bowl 24 Oz - Pkg Qty 24

Vollrath® Stainless Steel Bowl 24 Oz - Pkg Qty 24

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Mirror-finished stainless steel. Reinforced base. 30 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Height 7 in (17.78 cm)
  • Diameter 3-5/8 in (9.21 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Shaker
  • Material Stainless Steel
  • Manufacturers Part Number 46793
  • Capacity 30 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Bar Shaker 30 Oz - Pkg Qty 12

Vollrath® Bar Shaker 30 Oz - Pkg Qty 12

Item #: WBB214217

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant