Take 15% off your entire order!

Offer applied at checkout

Vollrath® Angled Double Wall Beehive Bowl 5.0 Qt - Pkg Qty 2

Vollrath® Angled Double Wall Beehive Bowl 5.0 Qt - Pkg Qty 2

Item #: WBB214385

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$235.95 ea.

Price: $471.90 / Pkg of 2

Quantity

Customers Also Viewed

Vollrath® Angled Double Wall Beehive Bowl 1 Qt - Pkg Qty 6

Vollrath® Angled Double Wall Beehive Bowl 1 Qt - Pkg Qty 6

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Vollrath® Angled Double Wall Beehive Bowl 1.9 Qt - Pkg Qty 6

Vollrath® Angled Double Wall Beehive Bowl 1.9 Qt - Pkg Qty 6

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Angled design creates elegant presentation that features the food product and provides easy access. Double wall construction provides insulation to maintain proper food temperature - hot or cold. Will not sweat. Requires no preheating or chilling. Heavy gauge stainless steel will not affect taste or color of food. Mirror finish for an upscale look. Satin finish interior hides scratches and wear. 5 quart capacity. Sold in package quantity of 2. Priced each.

Weights & Dimensions

  • Depth 9-3/8 in (23.81 cm)
  • Diameter 13-3/4 in (34.93 cm)

Product Details

  • Package Quantity 2
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 46582
  • Capacity 5 qt
  • Shape Angled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Angled Double Wall Beehive Bowl 5.0 Qt - Pkg Qty 2

Vollrath® Angled Double Wall Beehive Bowl 5.0 Qt - Pkg Qty 2

Item #: WBB214385

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant