Take 15% off your entire order!

Offer applied at checkout

Vollrath® Angled Double Wall Beehive Bowl 3.7 Qt - Pkg Qty 2

Vollrath® Angled Double Wall Beehive Bowl 3.7 Qt - Pkg Qty 2

Item #: WBB214388

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$156.95 ea.

Minimum Quantity: 2

Price: $313.90 / Pkg of 2

Quantity

Customers Also Viewed

Vollrath® Angled Double Wall Beehive Bowl 1.9 Qt - Pkg Qty 6

Vollrath® Angled Double Wall Beehive Bowl 1.9 Qt - Pkg Qty 6

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Vollrath® Angled Double Wall Beehive Bowl 1 Qt - Pkg Qty 6

Vollrath® Angled Double Wall Beehive Bowl 1 Qt - Pkg Qty 6

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

American Metalcraft AB6 - Bowl, 23 Oz., Angled, Two Bottom Indentions, Double Wall

American Metalcraft AB6 - Bowl, 23 Oz., Angled, Two Bottom Indentions, Double Wall

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Angled design creates elegant presentation that features the food product and provides easy access. Double wall construction provides insulation to maintain proper food temperature - hot or cold. Will not sweat. Requires no preheating or chilling. Heavy gauge stainless steel will not affect taste or color of food. Mirror finish for an upscale look. Satin finish interior hides scratches and wear. 3.7 quart capacity. Sold in package quantity of 2. Priced each.

Weights & Dimensions

  • Depth 8-1/4 in (20.96 cm)
  • Diameter 11-13/16 in (30 cm)

Product Details

  • Package Quantity 2
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 46586
  • Capacity 3.7 qt
  • Shape Angled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Angled Double Wall Beehive Bowl 3.7 Qt - Pkg Qty 2

Vollrath® Angled Double Wall Beehive Bowl 3.7 Qt - Pkg Qty 2

Item #: WBB214388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant