Angled design creates elegant presentation that features the food product and provides easy access. Double wall construction provides insulation to maintain proper food temperature - hot or cold. Will not sweat. Requires no preheating or chilling. Heavy gauge stainless steel will not affect taste or color of food. Mirror finish for an upscale look. Satin finish interior hides scratches and wear. 1.9 quart capacity. Sold in package quantity of 6. Priced each.
Vollrath® Angled Double Wall Beehive Bowl 1.9 Qt - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,139.70 Sold in packages of 6 / $189.95 ea
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-7/16 in |
| Depth | 9-7/16 in |
| Height | 6-13/16 in |
| Diameter | 9-7/16 in |
Product Details
| Capacity | 1.9 qt |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Manufacturers Part Number | 46585 |
| Shape | Angled |
| Brand | Vollrath |