
$32.95 ea.
Minimum Quantity: 2
Price: $197.70 / Pkg of 6
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Durability improved by 250%!. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. Constructed from heavy-duty impact resistant 3004 aluminum. 1-3/4" High. Sold in package quantity of 6. Priced each.
Weights & Dimensions
- Depth 1-3/4 in (4.45 cm)
- Bottom Diameter 4-3/4 in (12.07 cm)
- Diameter 7 in (17.78 cm)
- Top Diameter 7 in (17.78 cm)
Product Details
- Package Quantity 6
- Brand Vollrath
- Description Wear-Ever Fry Pans with Natural Finish and TriVent Silicone Handle, 7 Top Dia.x
- Material Aluminum with Silicone Handle
- Manufacturers Part Number 67907
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® Aluminum Fry Pan With Natural Finish 7" - Pkg Qty 6
$32.95
- Product Information
- Customer Review
- Product Q&A
- Accessories