Take 15% off your entire order!

Offer applied at checkout

Vollrath® 8 Quart Wine Bucket - Pkg Qty 6

Vollrath® 8 Quart Wine Bucket - Pkg Qty 6

Item #: WBB214404

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$134.95 ea.

Price: $809.70 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Vollrath® Stainless Steel Ice Bucket

Vollrath® Stainless Steel Ice Bucket

Winco WB-4 Wine Bucket, 4 Qt, Stainless Steel - Pkg Qty 6

Winco WB-4 Wine Bucket, 4 Qt, Stainless Steel - Pkg Qty 6

Vollrath® Ice Porter Hanging Bracket Only, 7003

Vollrath® Ice Porter Hanging Bracket Only, 7003

Winco WC-5 Double Wall Wine Cooler, 4-1/2"D, 8-3/4"H, Stainless Steel - Pkg Qty 6

Winco WC-5 Double Wall Wine Cooler, 4-1/2"D, 8-3/4"H, Stainless Steel - Pkg Qty 6

Vollrath® Traex Safety Mate Ice Porter W/ Hanging Bracket, 7001

Vollrath® Traex Safety Mate Ice Porter W/ Hanging Bracket, 7001

Vollrath® Traex Safety Mate Ice Porter, 7005

Vollrath® Traex Safety Mate Ice Porter, 7005

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Convenient and complete wine service. Satin-finished stainless steel bucket. Stand accepts all Vollrath® wine buckets. Sturdy tripod is chrome-plated. Bucket and stand sold separately. 8 quart capacity. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 8-3/4 in (22.23 cm)
  • Height 10-1/8 in (25.72 cm)

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Material Stainless Steel
  • Style Bucket Only
  • Handle Type Brass Ring
  • Manufacturers Part Number 46801
  • Capacity 8 Qt.
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 8 Quart Wine Bucket - Pkg Qty 6

Vollrath® 8 Quart Wine Bucket - Pkg Qty 6

Item #: WBB214404

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant