Take 15% off your entire order!

Offer applied at checkout

Vollrath® 8 Oz Fuel Holder - Pkg Qty 12

Vollrath® 8 Oz Fuel Holder - Pkg Qty 12

Item #: WBB214482

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$22.25 ea.

Minimum Quantity: 2

Price: $267.00 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Alegacy AL820A - Chafing Dish, Economy, Full Size

Alegacy AL820A - Chafing Dish, Economy, Full Size

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Baby Changing Table - 9012

Baby Changing Table - 9012

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

This 8 Oz Fuel Holder works with Vollrath® Chafers. Sold in package quantity of 12. Priced each.

Product Details

  • Type Holder
  • Package Quantity 12
  • Brand Vollrath
  • Description Fuel Holder
  • Material Stainless Steel
  • Manufacturers Part Number 46864
  • Capacity 8 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 8 Oz Fuel Holder - Pkg Qty 12

Vollrath® 8 Oz Fuel Holder - Pkg Qty 12

Item #: WBB214482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant