Take 15% off your entire order!

Offer applied at checkout

Vollrath® 8 Inch Bowl - Black - Pkg Qty 48

Vollrath® 8 Inch Bowl - Black - Pkg Qty 48

Item #: WBB214475

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$11.25 ea.

Price: $540.00 / Pkg of 48

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Cambro 45CW401 - Bowl Fruit 5 Oz.,  Slate Blue - Pkg Qty 48

Cambro 45CW401 - Bowl Fruit 5 Oz., Slate Blue - Pkg Qty 48

Cambro 35CW133 - Bowl Bullion 8.4 Oz.,  Beige - Pkg Qty 48

Cambro 35CW133 - Bowl Bullion 8.4 Oz., Beige - Pkg Qty 48

Vollrath® 52861 - Serving Bowl, Melamine, Black, 12 Oz. 5-3/4" Diameter - Pkg Qty 48

Vollrath® 52861 - Serving Bowl, Melamine, Black, 12 Oz. 5-3/4" Diameter - Pkg Qty 48

Vollrath® Traex Continental Collection Salt & Pepper Shakers, 710, Chrome Top, 0-1/2 Oz - Pkg Qty 72

Vollrath® Traex Continental Collection Salt & Pepper Shakers, 710, Chrome Top, 0-1/2 Oz - Pkg Qty 72

Vollrath® Sauce Cup 3 Oz - Pkg Qty 12

Vollrath® Sauce Cup 3 Oz - Pkg Qty 12

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Baby Changing Table - 9012

Baby Changing Table - 9012

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Ideal for salad, chips, and condiments. Dishwasher safe, impact-resistant, melamine construction. In compliance with FDA standards. Heat resistant up to 187° F (86° C). Not for use in microwave ovens. 34 ounce capacity. Sold in package quantity of 48. Priced each.

Weights & Dimensions

  • Diameter 8 in (20.32 cm)

Product Details

  • Package Quantity 48
  • Brand Vollrath
  • Material Impact-Resistant Melamine
  • Manufacturers Part Number 52870
  • Capacity 34 oz
  • Color Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 8 Inch Bowl - Black - Pkg Qty 48

Vollrath® 8 Inch Bowl - Black - Pkg Qty 48

Item #: WBB214475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant