Take 15% off your entire order!

Offer applied at checkout

Vollrath® 60" Acrylic Glass Panel for Mobile Breath Guards

Vollrath® 60" Acrylic Glass Panel for Mobile Breath Guards

Item #: WBB211946

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $862.00

Quantity

Customers Also Viewed

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

This 60" Acrylic Glass Panel is for use with the mobile breath guards.

Weights & Dimensions

  • Width 60 in (152.4 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Acylic Panel
  • Material Acrylic
  • Manufacturers Part Number 9870660
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 60" Acrylic Glass Panel for Mobile Breath Guards

Vollrath® 60" Acrylic Glass Panel for Mobile Breath Guards

Item #: WBB211946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant