Take 15% off your entire order!

Offer applied at checkout

Vollrath® 12 Oz Squeeze Bottle, Yellow - Pkg Qty 12

Vollrath® 12 Oz Squeeze Bottle, Yellow - Pkg Qty 12

Item #: WBB214372

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3.78 ea.

Minimum Quantity: 8

Price: $45.36 / Pkg of 12

Quantity

Customers Also Viewed

Vollrath® 12 Oz Squeeze Bottle, Red - Pkg Qty 12

Vollrath® 12 Oz Squeeze Bottle, Red - Pkg Qty 12

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Winco PSB-08C Squeeze Bottles, 8 oz - Pkg Qty 12

Winco PSB-08C Squeeze Bottles, 8 oz - Pkg Qty 12

Vollrath® Traex Squeeze Dispensers, 2812-08, Single Tip, 12 Oz. - Pkg Qty 12

Vollrath® Traex Squeeze Dispensers, 2812-08, Single Tip, 12 Oz. - Pkg Qty 12

Vollrath® Traex Squeeze Dispensers, 2808-08, Single Tip, 8 Oz. - Pkg Qty 12

Vollrath® Traex Squeeze Dispensers, 2808-08, Single Tip, 8 Oz. - Pkg Qty 12

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Made in U.S.A. No-drip design helps prevent table and counter mess. Made of low density polyethylene. 12-oz. (354ml) bottle. 12 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Width 8-1/8 in (20.64 cm)
  • Diameter 2-1/2 in (6.35 cm)

Product Details

  • Package Quantity 12/Case
  • Brand Vollrath
  • Description Squeeze Bottle
  • Material Low-Density Polyethylene
  • Manufacturers Part Number 52065
  • Capacity 12 oz
  • Color Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 12 Oz Squeeze Bottle, Yellow - Pkg Qty 12

Vollrath® 12 Oz Squeeze Bottle, Yellow - Pkg Qty 12

Item #: WBB214372

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant