Take 15% off your entire order!

Offer applied at checkout

Vollrath® 52063 - 12 Oz Squeeze Bottle, Clear - Pkg Qty 12

Vollrath® 52063 - 12 Oz Squeeze Bottle, Clear - Pkg Qty 12

Item #: WBB214370

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3.96 ea.

Minimum Quantity: 8

Price: $47.52 / Pkg of 12

Quantity

Customers Also Viewed

Vollrath® 12 Oz Squeeze Bottle, Red - Pkg Qty 12

Vollrath® 12 Oz Squeeze Bottle, Red - Pkg Qty 12

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Winco PSB-08C Squeeze Bottles, 8 oz - Pkg Qty 12

Winco PSB-08C Squeeze Bottles, 8 oz - Pkg Qty 12

Vollrath® 12 Oz Squeeze Bottle, Yellow - Pkg Qty 12

Vollrath® 12 Oz Squeeze Bottle, Yellow - Pkg Qty 12

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Made in U.S.A. No-drip design helps prevent table and counter mess. Made of low density polyethylene. 12-oz. (354ml) bottle. 12 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Width 8-1/8 in (20.64 cm)
  • Diameter 2-1/2 in (6.35 cm)

Product Details

  • Package Quantity 12/Case
  • Brand Vollrath
  • Description Squeeze Bottle
  • Material Low-Density Polyethylene
  • Manufacturers Part Number 52063
  • Capacity 12 oz
  • Color Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 52063 - 12 Oz Squeeze Bottle, Clear - Pkg Qty 12

Vollrath® 52063 - 12 Oz Squeeze Bottle, Clear - Pkg Qty 12

Item #: WBB214370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant