x

Take 15% off your entire order!

Offer applied at checkout

Viton Rubber Sheet with High Temp Adhesive - 75A - 1/32" Thick x 36" Wide x 36" Long

Viton Rubber Sheet with High Temp Adhesive - 75A - 1/32" Thick x 36" Wide x 36" Long

Item #: WBB2325982

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $355.95

Quantity

Viton Rubber Sheet with High Temp Adhesive - 75A - 1/32" Thick x 36" Wide x 36" Long

Viton is the superior choice for applications that demand chemical resistance. It is also excellent for use at high temperatures and with oils.

  • BRAND USA Sealing
  • DENSITY 1.90 g/cm3
  • SHAPE Sheet
  • ADHESIVE TEMPERATURE RANGE -100°F to 500°F
  • MATERIAL Viton
  • DESCRIPTION Viton Rubber Sheet with High Temp Adhesive
  • LENGTH FEET 3 (.91 m)
  • TEAR STRENGTH 22 N/mm
  • TENSILE STRENGTH 1000 PSI
  • PACKAGE QUANTITY 1
  • COMPRESSION SET 0.25
  • SPECIFICATIONS ASTM D2000 HK 707
  • MATERIAL TEMPERATURE RANGE -10°F to 400°F
  • CHEMICAL RESISTANCE Excellent
  • OIL RESISTANCE Excellent
  • UV RESISTANCE Good
  • MANUFACTURERS PART NUMBER BULK-RS-V75-43
  • GRADE Standard
  • WIDTH INCHES 36 (91.44 cm)
  • BACKING STYLE High Temp Adhesive
  • THICKNESS INCHES 1/32 (.08 cm)
  • DUROMETER 75A
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

High Temperature EPDM Rubber Sheet with High Temp Adhesive - 60A - 1/32" Thick x 36" Wide x 36" Long

Item #: B2324296

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$269.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Viton Rubber Sheet with High Temp Adhesive - 75A - 1/32" Thick x 36" Wide x 36" Long

Viton Rubber Sheet with High Temp Adhesive - 75A - 1/32" Thick x 36" Wide x 36" Long

Item #: WBB2325982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant