x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

Item #: WB708121

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

$1.98 ea.

Price: $23.76 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial Visitor OTG Safety Glasses, Clear Frame, 1 Each

Safety glasses are made of polycarbonate for durability and corrosion resistance. Eyewear provides indoor and outdoor optical protection for job sites, warehouses, plants, and more. Anti-scratch and hard-coat features included. Lens color is Clear. Frame color is Clear. Meets ANSI Z87.1 and CE EN166 standards.

  • LENGTH INCHES 6-1/4 (15.88 cm)
  • HEIGHT INCHES 2-1/4 (5.72 cm)
  • BRAND Global Industrial
  • DESCRIPTION Global Industrial Visitor OTG Safety Glasses
  • MANUFACTURERS PART NUMBER 708121
  • PACKAGE QUANTITY 12
  • SIZE One Size
  • TYPE Visitor Safety Glasses
  • APPROVALS OR CERTIFICATIONS ANSI Z87.1, CE EN166
  • POLARIZED No
  • INDOOR/OUTDOOR Indoor/Outdoor
  • TEMPLE COLOR Clear
  • METAL DETECTABLE No
  • SIDE SHIELDS No
  • SERIES VisSpec
  • PRICE PER Each
  • FRAME STYLE Over The Glasses
  • FRAME COLOR Clear
  • ADJUSTABLE TEMPLE Yes
  • LENS CONSTRUCTION Polycarbonate
  • DIOPTER No
  • UV PROTECTION No
  • ANTI-FOG No
  • NOSE PAD No
  • HARD-COAT Yes
  • ANTI-SCRATCH Yes
  • LENS COLOR Clear
  • FRAME CONSTRUCTION Polycarbonate
  • BROW PROTECTOR No
  • FOAM PADDING No
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dale

    Date: April 23, 2019

    Fit over glasses nicely
    Your review:
    These were low cost and fit nicely, as described.
  • Reviewer: RON

    Date: April 23, 2019

    Safety Glasses
    Your review:
    Have been perfect for our Tours and quick use.
Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

Item #: WB708121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
    Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
    Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
    Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
    Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant