Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wilton

Model # :WBB017852

MPN #: WL9-28819

Wilton WL9-28819 Model 675U 5-1/2" Utility Workshop Vise W/ Swivel Base

Product Description
Wilton Shop Vises have heavy-duty castings with a 30,000 PSI iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 3 mounting posts providing more stability and secure hold.

Features:

  • 180° swivel base with lockdown allows for quick and easy positioning
  • Powder coat paint resists scratches and provides a tough durable surface
  • Built-in pipe jaws handle various pipe sizes
  • Large anvil work surface
  • Perfect for general clamping applications
  • Rugged and versatile yet moderately priced vises
PRICE
$479.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14.3 in
Width7.2 in
Height8.1 in
Jaw Width5-1/2 in
Throat Depth3-1/4 in
Jaw Height¾ in
Size5 in
Pipe Jaw Capacity1/8 - 2 1/2 in
Net Weight29.2
Max Opening Capacity5 " in
Jaw Depth7/16 in

Product Details

TypeBench & Pipe Combination Vise
ColorRed
Type of NutCenter
Manufacturers Part NumberWL9-28819
Base Type180° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified