Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands

Interion® Steel Shop Stool w/Backrest and Padded Seat - Adjustable Height 19 - 27 - GRY - 2PK

Product Description
Interion® Steel Shop Stool with Vinyl Padded Seat, Backrest and Adjustable Legs
The durable construction and classic design of these heavy-duty stools from Interion® By Global Industrial are ideal for hands-on settings like art rooms, science labs, home economics or shop classrooms. These reliable stools feature a sturdy frame of 18-gauge steel tubing securely welded to a 14" diameter seat pan. Riveted through the steel pan is 1/2"-thick vinyl cushioning that will provide years of dependable use. Footrest rings are securely bonded to each leg with four spotwell contact points. Adjustable height legs feature self-leveling glides and adjust in 1" increments up to 8 additional inches. Height Range - 19" - 27"H. Padded backrest measures 6"H x 12"W and adjusts up/down and forward/back. 2 stools per pack.

PRICE
$339.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width14 in
Seat Depth14 in
Seat Height19 - 27 in
Min Seat Height19 in
Max Seat Height27 in
Base4 Legs
Height Adjustability TypeManual
Back Width12 in
Back Height6 in

Product Details

Assembly RequiredYes
Frame Color FamilyGray
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number244872
CollectionTraditional
BrandInterion by Global Industrial
TypeShop Stool
ColorGray
SeriesInterion
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyGray
Casters IncludedNo
Package Quantity2
DescriptionShop Stool with Backrest and Adjustable Height
Frame MaterialSteel
Back TypeMid Back
Seat MaterialVinyl