Wiremold 562100-25 Heavy Duty Vinyl Cord Cover - 1 Inch X 3/4 Inch Center Chase, Black
This cord cover helps protect against injuries to personnel and damage to equipment. Perfect for machine shops, workbenches, offices or anywhere there is loose wiring. Flexible, beveled-edged, 3"W x 1"H x 25'L vinyl cord cover provides secure housing for heavy-duty or multiple cords and can be cut to desired length. Center chase measures 1" x 3/4". Installs in minutes, no nails or tacks needed. Simply insert cord into pre-split bottom. Bonds securely to floor or carpeting with double-sided adhesive tape (sold separately).
Note: Minimum order is 50 feet. In 1 carton there will be two 25' length rolls. Minimum purchase quantity: 1 carton (50'), priced per each foot.
Wiremold BK1600-25 2-25' Rolls Overfloor Raceway Cord Cover-1" X 3/4" Center Chase, Black, Priced/ft - Pkg Qty 50
|
Questions & Answers (0)
Product Description
PRICE
$537.50 Sold in packages of 50 / $10.75 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50' |
| Width | 3 in |
| Height | 1 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Material | Vinyl |
| Package Quantity | (2) 25-ft Roll |
| Description | Overfloor Raceway Cord Cover |
| Color | Black |
| Manufacturers Part Number | BK1600-25 |
| Brand | Brooks Electric/Wiremold |