Self stick vinyl tape to create custom columns & rows
Magna Visual® Vinyl Chart Tape, 324"L x 1/8"W, Black
|
Questions & Answers (0)
Product Description
PRICE
$13.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 324 in |
| Height | 1/8 in |
Product Details
| Type | Chart Tape |
| Package Quantity | 1 |
| Description | Vinyl Chart Tape |
| Color | Black |
| Manufacturers Part Number | CT4-B |
| Magnetic | No |
| Brand | Magna Visual |