Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Vibac®

Model # :WBB0004291

MPN #: 425

Vibac® 425 Carton Sealing Tape, 2" x 144 Yds., 1.54 Mil, Clear - Pkg Qty 48

Product Description
This Utility Grade packaging tape is designed for carton sealing, splicing, bundling, and other lightweight packaging applications. This product has a conformable film backing coupled with a consistent pressure sensitive hot melt adhesive coating. The 425 Clear Series is suitable for use with hand held dispensers. Adheres instantly to corrugated, paper, film and a number of surfaces. Good edge tear and split resistance. Aggressive high tack adhesive with excellent holding powers. Meets CID A-A-1684C. Complies with environmental considerations of ASTM D 1974-92. ROHS compliant. Roll to roll consistency increases productivity and provides improved unit costs. Thickness - Backing (BOPP): 0.96 mils Thickness - Total 1.54 mils Adhesion to Steel 44 oz/in Tack. Service Temperature - Minimum 30°F -2°C Service Temperature - Maximum 140°F 60°C Application Temperature - Minimum 54°F 12°C Application Temperature Maximum 110°F 43°C

Features:
  • Adheres instantly to a variety of surfaces
  • Synthetic Rubber
  • Roll to roll consistency increases productivity for improved unit costs


PROMOTIONAL PRICE
$164.16  Sold in packages of 48 / $3.42 ea

was $192.00
Save $27.84 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 yd
Width2 in
Tape Dimensions2" x 144 Yds. gal
Thickness1.54 mil
Tensile Strength22

Product Details

TypePackaging Tape
ColorClear
Tape DutyLight Duty
MaterialPolypropylene
DescriptionEconomy Tape
Package Quantity48
Manufacturers Part Number425
Percent Elongation165
BrandVibac®