SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Steel Container Ramp SCR-84 88-1/2 x 98 15,000 Lb. Capacity

Steel Container Ramp SCR-84 88-1/2 x 98 15,000 Lb. Capacity

Item #: WB985719

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $5,448.00

Quantity

Customers Also Viewed

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Bluff® 15CR6048 Forklift Container Ramp 60 x 48 15,000 Lb. Cap.

Bluff® 15CR6048 Forklift Container Ramp 60 x 48 15,000 Lb. Cap.

Bluff® 20CR8496 Forklift Container Ramp 84 x 96 20,000 Lb. Cap.

Bluff® 20CR8496 Forklift Container Ramp 84 x 96 20,000 Lb. Cap.

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

STEEL CONTAINER RAMP

Load and Unload Shipping Containers Quickly and Easily.

This specialized ramp is designed to facilitate the loading and unloading of overseas shipping containers at ground level. Container ramp features a hinged lip that folds up to reveal fork pockets that allow easy portability with a forklift truck. Tapered entrance lip provides a smooth transition into containers of various heights. Rugged welded steel construction with a durable, earth-tone enamel finish. Overall height of ramp is 4-3/8".

Weights & Dimensions

  • Width 88-1/2 IN (224.79 cm)
  • Length 8 FT (2.44 m)
  • Height 4-3/8 IN (11.11 cm)
  • Weight Capacity 15,000 LBS (6818.18 kg)
  • Weight 1110 LBS (504.55 kg)

Product Details

  • Assembly Required Assembled
  • Type Container Ramp
  • Brand Vestil
  • Material Steel
  • Manufacturers Part Number SCR-84
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Container Ramp SCR-84 88-1/2 x 98 15,000 Lb. Capacity

Steel Container Ramp SCR-84 88-1/2 x 98 15,000 Lb. Capacity

Item #: WB985719

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Steel Container Ramp SCR-84 88-1/2 x 98 15,000 Lb. Capacity
    Steel Container Ramp SCR-84 88-1/2 x 98 15,000 Lb. Capacity
    Steel Container Ramp SCR-84 88-1/2 x 98 15,000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant