x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Vertical Glass Tube Refrigerator/Freezer Thermometer, 330-0-1

Cooper-Atkins® Vertical Glass Tube Refrigerator/Freezer Thermometer, 330-0-1

Item #: WBB865880

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 60

Price: $4.21

Quantity

Customers Also Viewed

Cooper-Atkins® Vertical Glass Tube Refrigerator/Freezer Thermometer, 330-0-1

330 Lightweight Refrigerator/Freezer thermometer. It features a non-toxic spirit-filled glass hanging tube. The 330 is NSF certified.

Features

  • Temperature Range: -40° to 120°F / -40° to 50°C
  • Accuracy: ±2°F / ±1°C

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 330-0-1
  • DESCRIPTION Vertical Glass Tube Refrigerator/Freezer Thermometer

  • LENGTH INCHES 5/8 (1.59 cm)
  • WIDTH INCHES 1/4 (.64 cm)
  • HEIGHT INCHES 4 1/4
  • CONSTRUCTION FDA Approved ABS Plastic
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 120
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 50
  • WEIGHT LBS. 0.0156 (.01 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
  • APPROVALS OR CERTIFICATIONS NSF
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARGI

    Date: September 28, 2020

    Accurate
    Your review:
    Accurate
Product Q & A

There are no questions for this product.

Close

60 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Vertical Glass Tube Refrigerator/Freezer Thermometer, 330-0-1

Cooper-Atkins® Vertical Glass Tube Refrigerator/Freezer Thermometer, 330-0-1

Item #: WBB865880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant