Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB798899

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity

Product Description
✓ Max weight capacity of 3,000 lbs.
✓ Three 10"W bays for inventory control & stability
✓ Safety chains securely retain contents

The 3-bay Global Industrial™ Vertical Bar Rack supports long materials in an upright position for easy & quick accessibility. Made of strong and sturdy steel with a powder coat finish, it can hold up to 3000 lbs. of evenly-distributed weight across the three 10"W bays, making it ideal to keep materials like pipes, boards, trim & molding, conduit, and other long product separated and in an upright position. The bottom of the rack has a 1-1/2"H lip to prevent stock from sliding out the bottom and it comes with a safety chain on the middle arms that holds items in. Behind each set of arms is a pan shelf to hold cutoffs or shorter pieces horizontally. Limited 1-Year Warranty.

  • 3 individual bays keep materials separated & upright for easy access
  • Safety chain has a carabiner at the end for easy access when needed
  • Powder coat finish is scratch- & corrosion-resistant
  • Floor anchoring recommended for safety & security
  • Assembly required
  • PROMOTIONAL PRICE
    $459.95

    was $489.95
    Save $30.00 (6%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width39 in
    Depth24 in
    Height84 in
    Weight Capacity3000 lbs
    Weight144 lbs

    Product Details

    Assembly RequiredYes
    MaterialSteel
    ColorBlue
    Manufacturers Part Number798899
    BrandGlobal Industrial