- For use on turf and dirt surfaces
- 10" diameter wheels for use on uneven ground and turf
- Stripe widths up to 4"
- Includes a striping alignment guide
Aervoe® Vers-A-Striper® Turf And Dirt Paint Applicator
|
Questions & Answers (0)
Product Description
A lightweight, yet heavy-duty aerosol striping paint applicator.
PROMOTIONAL PRICE
$259.95was $369.95
Save $110.00 (30%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 27 lbs |
Product Details
| Assembly Required | No |
| Type | Walk Behind Line Striper |
| Capacity | 20 oz. Aerosol Spray Cans (12 Spare Cans) |
| Paint Type | Water Based |
| Material | Steel |
| Description | Vers-A-Striper |
| Color | Yellow |
| Manufacturers Part Number | 801 |
| Brand | Aervoe |