Horns
Availability
Decibels
Voltage
Type
Diameter
Hertz
Height Range (in)
Length
Brand
Material
Width
Color
Style
Price
Voltage
24 V
Mounting Location
Bolted And Wired
Color
Chrome
Length
8-1/2 in
Length
3-1/2 in
Height
6 in
Width
1-3/8 in
Voltage
12 V
Mounting Location
Flush Mount
Color
Bright Stainless Steel
Length
6 in
Voltage
24 V
Length
6 in
Height
3-1/2 in
Width
5-1/4 in
Voltage
12 V
Mounting Location
Bolted And Wired
Color
Black
Length
5-1/4 in
Voltage
12 V
Mounting Location
Bolted And Wired
Color
Black
Length
8-1/2 in
Voltage
12 V
Length
8-1/4 in
Height
6-2/3 in
Width
5-1/2 in
Voltage
12 V
Length
4-3/4 in
Height
4-1/4 in
Width
3-3/4 in
Voltage
12 V
Color
Chrome
Length
5-2/7 in
Height
6-3/5 in
Voltage
12 V
Mounting Location
Bolted And Wired
Color
Black
Length
5-1/4 in
Wolo® Train Horn Three Black Abs Trumpet And 12-Volt Solenoid, 2.5 Gallon Tank - 847-858
Voltage
12 V
Mounting Location
Bolted And Wired
Color
Black
Length
20-1/4 in
Voltage
12 V
Mounting Location
Bolt Up
Color
Black
Length
3-1/2 in
Voltage
12 V
Mounting Location
Bolted And Wired
Color
Black
Length
8-1/2 in
Voltage
12 V
Mounting Location
Bolted And Wired
Color
Chrome
Length
4-1/2 in
Voltage
12 V
Length
4-3/4 in
Height
4-1/4 in
Width
3-3/4 in
Voltage
12 V
Length
13 in
Height
9-6/7 in
Width
3-1/2 in
Voltage
12 V
Mounting Location
Bolted And Wired
Color
Red And Black
Length
3-1/5 in
Voltage
12 V
Length
4-3/4 in
Height
4-1/4 in
Width
3-3/4 in
Wolo® Two Trumpet Train Horn Black Abs With 12-Volt Solenoid And Brass Fittings - 870
Voltage
4 V
Mounting Location
Bolt Up
Color
Black
Length
18-1/2 in
Voltage
12 V
Mounting Location
Bolted And Wired
Color
Chrome
Length
18-1/2 in
Voltage
12 V
Mounting Location
Bolted And Wired
Color
Black
Length
22-1/2 in
Voltage
12 V
Length
6 in
Height
3-1/2 in
Width
5-1/4 in
Voltage
12 V
Length
4-3/4 in
Height
4-1/4 in
Width
3-3/4 in
Wolo® Three Trumpet Train Horn 12-Volt Solenoid, Heavy-Duty Compressor, 5 Gallon Tank - 847-860
Voltage
12 V
Mounting Location
Bolted And Wired
Color
Black
Length
21-1/2 in
Voltage
12 V
Length
4-4/5 in
Height
4-3/4 in
Width
4 in
Wolo® Four Trumpet Mini Train Horn Metal Chrome Plated 12-Volt, On-Board Air System - 853-800
Voltage
12 V
Mounting Location
Bolted And Wired
Color
Chrome
Length
16 in
Wolo® Two Trumpet Stainless Steel Marine Horn Power Coated White Finish 12-Volt - 1125
Voltage
12 V
Mounting Location
Bolted And Wired
Color
White
Length
19 in
Voltage
24 V
Mounting Location
Bolted And Wired
Color
Polished Stainless Steel
Length
19 in