Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WOLO Lookout Gen 3 Blue LED Clear Lens, 48" Light Bar - 7905-B
See all 101 items in product family

WOLO Lookout Gen 3 Blue LED Clear Lens, 48" Light Bar - 7905-B

Item #: WBB1424171

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 951.00
Product Information
Customer Review
Product Q&A
Accessories
WOLO Lookout Gen 3 Blue LED Clear Lens, 48" Light Bar - 7905-B

Lookout is a high performance GEN 3 low profile linear light bar designed with a field proven microprocessor circuit that has extremely low power consumption. Using the latest GEN 3 LED technology, Lookout produces an intense beam of light which can be seen 360-degrees even in bright daylight. There are fifteen selectable warning light patterns and three traffic advisory patterns to choose from with the touch of a button. The switch control panel can be mounted on the vehicle's dashboard or console, using the provided double face tape, or hidden mounting bracket which is secured with screws. The control panel is the command center for Lookout, featuring a flash pattern indicator with eighteen mini red LEDs and four mini clear LEDs that indicate alley and takedown light mode, on/off switch, and LED power indicator. Ten micro push buttons switches are used to select light pattern. There are 22 GEN 3 TIR modules, in total, and 88 one watt LED's which are long life and totally maintenance free. All models of Lookout have a modular lens design that is highly waterproof and made of strong polycarbonate plastic that is clear for an inconspicuous appearance. The exterior frame is made of extruded aluminum. Kit includes stainless steel universal mounting straps for securing light bar to the window's ledge. 48"L x 12"W x 4"H. 12-Volt / 6.50 amps at peak. All models have a clear lens throughout; color is produced by GEN 3 LEDs. The traffic advisory on the back of the light, all models have amber LEDs. Blue color.

Product Specifications

    • MOUNT TYPEMagnet
    • VOLTAGE12
    • HEIGHT INCHES4 (10.16 cm)
    • STYLEOval
    • PACKAGE QUANTITY1
    • BRANDWolo®
    • AMPS6.5
    • COLOR FINISHBlue
    • LENGTH INCHES48 (121.92 cm)
    • DESCRIPTIONLight Bar
    • MANUFACTURER PART NUMBER7905-B
    • WIDTH INCHES12 (30.48 cm)
    • TYPELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.